Beli radio tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Logitech Compact 2.1 Speaker SystemDeskripsi:FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.atribut:
- Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
Daftar Harga radio tape Terbaru March 2026
| Polytron Professional Active Speaker | Rp1.999.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
| JBL Speaker | Rp3.499.900 |
| Logitech Compact 2.1 Speaker System | Rp319.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

























































































































































/48P103220152-1.jpg)